Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, Deep Type, Aluminum, Black

Item #: 0665828

Cat #: WPBD23

UPC: 785007116038

$ 36.05 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Deep Type, Aluminum, Black, (4) Close-Up Logs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Deep Type, Aluminum, Black, (4) Close-Up Logs and Mounting Lugs Included.
Also known as: 785007116038, WPBD23, PASWPBD23

Specifications

Color: Black
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Black
Material: Aluminum
Number of Threaded Outlets: 3
Gangs: 1
Threaded Outlet Diameter: 1/2 in