PVC Conduit, 4", 20', Schedule 40

Item #: 0665717

Cat #: 4PYELLOW

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
4PYELLOW SCHED 40 GAS 20FT

Overview

4PYELLOW SCHED 40 GAS 20FT
Also known as: 4PYELLOW

Specifications

Length: 20 ft
Material: PVC
Diameter: 4 in
Color: Yellow
Length: 20 ft
Diameter: 4 in
Material: PVC
Color: Yellow