10.00" x 14.00" Notice, FLR LD CAP_LBS/S

Item #: 0665705

Cat #: PAS1014N7316

UPC: 613056075054

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Sign, 10.00" H x14.00" W, 'NOTICE FLOOR LOAD CAPACITY _____ LBS. PER SQUARE FOOT' (legend), Aluminum, Blue/Black on White.

Overview

Safety Sign, 10.00" H x14.00" W, 'NOTICE FLOOR LOAD CAPACITY _____ LBS. PER SQUARE FOOT' (legend), Aluminum, Blue/Black on White.
Also known as: 613056075054, PAS1014N7316, PDTPAS1014N7316

Specifications

Color: Blue, Black
Material: Aluminum
Type: Safety Sign
Color: Blue, Black
Type: Safety Sign
Material: Aluminum