1
more

Job Station Step Ladder, 10', Type IAA, 375 lbs
Item #: 0665703
Cat #: OBEL10
UPC: 051751076394
$ 463.79 EA
Company wide:
0
in stock
Documents & Guides
Job Station Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 30-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Overview
Job Station Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 30-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The Old Blue® Series OBEL10 Fiberglass Electrician Ladder is not your ordinary Stepladder -- it's a Jobstation™. With a duty rating of 375lb, this 10ftft ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.
Also known as: 051751076394, OBEL10, WEROBEL10
Specifications
| Type: | Ladder, Single-Sided, Stepladder |
| Weight Capacity: | 375 lbs |
| Width: | 30 3/8 in |
| Material: | Fiberglass |
| Length: | 10 ft |
| Type: | Ladder, Single-Sided, Stepladder |
| Width: | 30 3/8 in |
| Length: | 10 ft |
| Weight Capacity: | 375 lbs |
| Material: | Fiberglass |