
4' Job Station Step Ladder, Type IAA, 375 lbs
Item #: 0665699
Cat #: OBEL04
UPC: 051751076363
$ 216.04 EA
Company wide:
0
in stock
Documents & Guides
Job Station Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 19-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Overview
Job Station Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 19-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The Old Blue® Series OBEL04 Fiberglass Electrician Ladder is not your ordinary Stepladder -- it's a Jobstation™. With a duty rating of 375lb, this 4ft ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.
Also known as: 051751076363, OBEL04, WEROBEL04
Specifications
| Type: | Ladder, Single-Sided, Stepladder |
| Weight Capacity: | 375 lbs |
| Length: | 4 ft |
| Material: | Fiberglass |
| Width: | 19 7/8 in |
| Type: | Ladder, Single-Sided, Stepladder |
| Length: | 4 ft |
| Width: | 19 7/8 in |
| Weight Capacity: | 375 lbs |
| Material: | Fiberglass |