Heat Shrink Thin, .09"(2.4mm) Dia, Clear

Item #: 0665630

Cat #: HSTT09-MC

UPC: 074983915613

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin, .09"(2.4mm) Dia, ClearThin wall heat shrink, .09" (2.4mm) diameter, clear cross-linked polyolefin, 1000 ft. (304.8m) per reel.

Overview

Heat Shrink Thin, .09"(2.4mm) Dia, ClearThin wall heat shrink, .09" (2.4mm) diameter, clear cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Also known as: 074983915613, HSTT09-MC, PDTHSTT09MC

Specifications

Color: Clear
Material: Polyolefin
Color: Clear
Material: Polyolefin