Heat Shrink Thin, .09"(2.4mm) Dia, Green

Item #: 0665600

Cat #: HSTT09-M5

UPC: 074983915309

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .09" (2.4mm) diameter, green cross-linked polyolefin, 1000 ft. (304.8m) per reel.

Overview

Thin wall heat shrink, .09" (2.4mm) diameter, green cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Also known as: 074983915309, HSTT09-M5, PDTHSTT09M5

Specifications

Color: Green
Type: Heat Shrink
Color: Green
Type: Heat Shrink