Incandescent Reflector Heat Lamp, R40, 375W, 120V

Item #: 0665590

Cat #: 375R40/1-120V

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Infrared Heat Lamp, 375W, 120V, Bulb: R40, Base: Medium Skirted Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear Reflector IR

Overview

Incandescent Reflector Infrared Heat Lamp, 375W, 120V, Bulb: R40, Base: Medium Skirted Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear Reflector IR
Also known as: 375R40/1-120V, CND375R401120V

Specifications

Wattage: 375
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Light Technology: Incandescent
Wattage: 375
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: R40 (Blown Reflector)