Heat Shrink Thin, .09"(2.4mm) Dia, Yello

Item #: 0665588

Cat #: HSTT09-M4

UPC: 074983915187

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .09" (2.4mm) diameter, yellow cross-linked polyolefin, 1000 ft. (304.8m) per reel.

Overview

Thin wall heat shrink, .09" (2.4mm) diameter, yellow cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Also known as: 074983915187, HSTT09-M4, PDTHSTT09M4

Specifications

Type: Heat Shrink
Color: Yellow
Type: Heat Shrink
Color: Yellow