PIR Occupancy Sensor/Switch, Light Almond

Item #: 0665575

Cat #: ODS10-IDT

UPC: 078477277461

$ 103.01 EA
Company wide:
50 in stock
PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Color: Light Almond.

Overview

PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Color: Light Almond.

Decora Wall Switch Occupancy Sensor (120/277V rating), Light Almond

Also known as: 078477277461, ODS10-IDT, LEVODS10IDT

Specifications

Mounting: Switch
Color: Light Almond
Angle: 180°
Volts AC Range: 120 - 277
Mounting: Switch
Angle: 180°
Color: Light Almond
Volts AC Range: 120 - 277