Locking Plug, 30A, 120/208V, L21-30P, 4P5W, Yellow

Item #: 0665555

Cat #: 28W81

UPC: 078477969052

$ 107.95 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 120/208 Volt 3PY, NEMA L21-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Overview

30 Amp, 120/208 Volt 3PY, NEMA L21-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

30 Amp, 120/208 Volt, 3 Phase Y, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477969052, 28W81, LEV28W81

Specifications

Type: Grounding, Plug
Volts AC: 120, 208
Amps: 30
NEMA Configuration: L21-30P
Color: Yellow
Type: Grounding, Plug
Amps: 30
Color: Yellow
Volts AC: 120, 208
NEMA Configuration: L21-30P