0.500 In X 1.000 In (12.70 Mm X 25.40 Mm)

Item #: 0665551

Cat #: THT-113-427-5

UPC: 662820623304

$ 201.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820623304, THT-113-427-5, BRATHT1134275

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl