F24T12CWHO 30/CS 1/SKU

Item #: 0665534

Cat #: F24T12CWHO

UPC: 046135253133

Company wide:
0 in stock
Documents & Guides
35W, 24" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI *Sylvania Part # 25313* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

35W, 24" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI *Sylvania Part # 25313* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135253133, F24T12CWHO, SYLF24T12CWHO

Specifications

Wattage: 35
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 60
Lumens: 1650
Light Technology: Fluorescent
Wattage: 35
Base: Recessed Double Contact (R17d)
Length: 24 in , 2 ft
Lumens: 1650
Color Temperature: 4200 (Cool White)
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent