Heat Shrink, Thin Wall, Diameter: 0.09", 600V, Ratio: 2:1, Black

Item #: 0665447

Cat #: HSTT09-C

UPC: 074983747009

$ 88.66 EA
Company wide:
0 in stock
Heat Shrink, Thin Wall, Diameter: 0.09 Inch, Minimum Expanded I.D.: 0.093 Inch, Maximum Recovered I.D.: 0.046 Inch, 600 Volt, Ratio: 2:1, Color: Black, Material: Cross-Linked Polyolefin, Order of 1 Each = 1 Reel of 100 Feet.

Overview

Heat Shrink, Thin Wall, Diameter: 0.09 Inch, Minimum Expanded I.D.: 0.093 Inch, Maximum Recovered I.D.: 0.046 Inch, 600 Volt, Ratio: 2:1, Color: Black, Material: Cross-Linked Polyolefin, Order of 1 Each = 1 Reel of 100 Feet.
Also known as: 074983747009, HSTT09-C, PDTHSTT09C

Specifications

Material: Polyolefin
Color: Black
Volts AC: 600
Diameter: 0.090 in
Material: Polyolefin
Volts AC: 600
Color: Black
Diameter: 0.090 in