Incandescent Bulb, 6W, 120V, S6

Item #: 0665430

Cat #: 6S6DC 120V

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 6W, 120V, Bulb: S6, Filament: C-7A, Lumens: 39, Base: DC Bayonet (BA15d). Bulb Finish: Clear.

Overview

Miniature Incandescent Lamp, 6W, 120V, Bulb: S6, Filament: C-7A, Lumens: 39, Base: DC Bayonet (BA15d). Bulb Finish: Clear.
Also known as: 6S6DC 120V, CUR6S6DC120V

Specifications

Lumens: 39
Type: Miniature
Volts AC: 120
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Bayonet (B15d)
Lumens: 39
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (B15d)
Type: Miniature
Shape: S6 (Straight)
Wattage: 6
Light Technology: Incandescent