Heat Shrink, Thin-Wall, 3/32", Black, 48" Length, Pack of 25

Item #: 0665382

Cat #: HSTT09-48-Q

UPC: 074983905881

$ 3.31 EA
Company wide:
115 in stock
Heat Shrink, Thin-Wall, 3/32", Black, 48" Length, Pack of 25, .093" Nominal Diameter, .093" Min. Expanded I.D., .046" Max. Recovered I.D., .020" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 3/32", Black, 48" Length, Pack of 25, .093" Nominal Diameter, .093" Min. Expanded I.D., .046" Max. Recovered I.D., .020" Nominal Recovered Wall Thickness
Also known as: 074983905881, HSTT09-48-Q, PDTHSTT0948Q

Specifications

Diameter: 3/32 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 3/32 in
Volts AC: 600
Color: Black
Length: 48 in