6" Trim Air-Tite Super Trim, Tuscan Bronze

Item #: 0665345

Cat #: 30TBZAT

UPC: 623961312052

$ 20.95 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
6 Inch Trim Air-Tite Super Trim, Tuscan Bronze Trim with Tuscan Bronze Baffle and Reflector

Overview

6 Inch Trim Air-Tite Super Trim, Tuscan Bronze Trim with Tuscan Bronze Baffle and Reflector
Also known as: 623961312052, 30TBZAT, HAL30TBZAT

Specifications

Diameter: 6 in
Type: Reflector
Diameter: 6 in
Type: Reflector