Compression Buttsplice, Copper, 500 MCM, Long Barrel

Item #: 0665344

Cat #: YS34

UPC: 781810508503

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 500 MCM, Long Barrel, 4.91 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Brown

Overview

Compression Buttsplice, Copper, Tin Plated, 500 MCM, Long Barrel, 4.91 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Brown
Also known as: 781810508503, YS34, BURYS34

Specifications

Color: Brown
Material: Copper
Standards: California Proposition 65
Color: Brown
Standards: California Proposition 65
Material: Copper