Incandescent Housing, Recessed DownLight, 5"

Item #: 0665321

Cat #: 1004ICR

UPC: 784197159320

Company wide:
0 in stock
Documents & Guides
Incandescent Housing, Recessed DownLight, 5 Inch

Overview

Incandescent Housing, Recessed DownLight, 5 Inch

Lightolier is a global market leader widely recognized for its innovative LED lighting solutions with an unmatched commitment to technology leadership, reliability, visual appeal and high performance. Now, we have made it even easier for you to choose the right lighting solution without investing considerable time or compromising your expectations. This means that you can confdently identify and implement the lighting solution to best suit your needs. This Lightolier LED comprehensive product ofering provides you with a quick and easy way to select both downlighting and track lighting solutions that complement every lighting application.

Also known as: 784197159320, 1004ICR, LOL1004ICR

Specifications

Type: IC, Non-IC, Housing
Diameter: 5 in
Type: IC, Non-IC, Housing
Diameter: 5 in