Heat Shrink Thin, .06"(1.6mm) Dia, Black

Item #: 0665224

Cat #: HSTT06-48-TL

UPC: 074983757572

Call for price
Company wide:
0 in stock
Thin wall heat shrink, .06" (1.6mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.

Overview

Thin wall heat shrink, .06" (1.6mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.
Also known as: 074983757572, HSTT06-48-TL, PDTHSTT0648TL

Specifications

Type: Heat Shrink
Color: Black
Length: 4 in
Type: Heat Shrink
Length: 4 in
Color: Black