
COPC Single Piece Strut Clamp for Copper Tube, 1 1/4" Copper Tube, 1 3/8" OD
Item #: 0665222
Cat #: COPC0125CP
UPC: 782856345138
$ 12.91 EA
Company wide:
0
in stock
Documents & Guides
Clamp,tubing,copper,1 1/4copc/432Pipe and Conduit Clamp, Diameter: 1-1/4 in, Material: Steel, Finish: Zinc Chromate
Overview
Clamp,tubing,copper,1 1/4copc/432Pipe and Conduit Clamp, Diameter: 1-1/4 in, Material: Steel, Finish: Zinc Chromate
Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.
Also known as: 782856345138, COPC0125CP, CDYCOPC0125CP
Features & Benefits
- One piece break apart strut clamp
- Includes thread impression and captured screw
- Fits into open side of strut channel
Specifications
| Material: | Steel |
| Finish: | Copper Electroplated |
| Standards: | Build America Buy America Compliant |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Copper Electroplated |