CLAMP,TUBING,COPPER

Item #: 0665221

Cat #: COPC0100CP

UPC: 782856345121

$ 11.21 EA
Company wide:
0 in stock
Documents & Guides
COPC Single Piece Strut Clamp for Copper Tube, 1" Copper Tube, 1 1/8" OD

Overview

COPC Single Piece Strut Clamp for Copper Tube, 1" Copper Tube, 1 1/8" OD
Also known as: 782856345121, COPC0100CP, CDYCOPC0100CP

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel