Heat Shrink Thin, .05"(1.2mm) Dia, Clear

Item #: 0665168

Cat #: HSTT05-QC

UPC: 074983765416

Call for price
Company wide:
0 in stock
Heat Shrink Thin, .05"(1.2mm) Dia, ClearThin wall heat shrink on 25 foot reel, .05" (1.2mm) diameter, clear cross-linked polyolefin.

Overview

Heat Shrink Thin, .05"(1.2mm) Dia, ClearThin wall heat shrink on 25 foot reel, .05" (1.2mm) diameter, clear cross-linked polyolefin.
Also known as: 074983765416, HSTT05-QC, PDTHSTT05QC

Specifications

Color: Clear
Length: 25 ft
Material: Polyolefin
Color: Clear
Material: Polyolefin
Length: 25 ft