Heat Shrink Thin, .05"(1.2mm) Dia, Clear

Item #: 0665154

Cat #: HSTT05-MC

UPC: 074983915590

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .05" (1.2mm) diameter, clear cross-linked polyolefin, 1000 ft. (304.8) per reel

Overview

Thin wall heat shrink, .05" (1.2mm) diameter, clear cross-linked polyolefin, 1000 ft. (304.8) per reel
Also known as: 074983915590, HSTT05-MC, PDTHSTT05MC

Specifications

Color: Clear
Material: Polyolefin
Color: Clear
Material: Polyolefin