Heat Shrink Thin, .05"(1.2mm) Dia, Blue

Item #: 0665144

Cat #: HSTT05-M6

UPC: 074983915361

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .05" (1.2mm) diameter, blue cross-linked polyolefin, 1000 ft. (304.8) per reel.

Overview

Thin wall heat shrink, .05" (1.2mm) diameter, blue cross-linked polyolefin, 1000 ft. (304.8) per reel.
Also known as: 074983915361, HSTT05-M6, PDTHSTT05M6

Specifications

Color: Blue
Type: Heat Shrink
Color: Blue
Type: Heat Shrink