Heat Shrink Thin, .05"(1.2mm) Dia, Clear

Item #: 0665081

Cat #: HSTT05-CC

UPC: 074983757534

$ 81.98 EA
Company wide:
0 in stock
Thin wall heat shrink, .05" (1.2mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5) per reel.

Overview

Thin wall heat shrink, .05" (1.2mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5) per reel.
Also known as: 074983757534, HSTT05-CC, PDTHSTT05CC

Specifications

Color: Clear
Material: Polyolefin
Color: Clear
Material: Polyolefin