Wiring Duct Cover, 3/4"x6ft, White

Item #: 0665078

Cat #: 181-90751

UPC: 089306323785

$ 1.89 EA
Company wide:
0 in stock
Documents & Guides
Wiring Duct Cover for 3/4" Duct, 6 ft Long, PVC, White, 120 ft/carton

Overview

Wiring Duct Cover for 3/4" Duct, 6 ft Long, PVC, White, 120 ft/carton
Also known as: 089306323785, 181-90751, TYN18190751

Specifications

Width: 3/4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3/4 in
Material: PVC
Color: White
Length: 6 ft