Heat Shrink Thin, .05"(1.2mm) Dia, Clear

Item #: 0665062

Cat #: HSTT05-48-TLC

UPC: 074983759972

$ 2.56 EA
Company wide:
0 in stock
Thin wall heat shrink, .05" (1.2mm) diameter, clear cross-linked polyolefin, 250 pc. package quantity

Overview

Thin wall heat shrink, .05" (1.2mm) diameter, clear cross-linked polyolefin, 250 pc. package quantity
Also known as: 074983759972, HSTT05-48-TLC, PDTHSTT0548TLC

Specifications

Color: Clear
Material: Polyolefin
Length: 4 in
Color: Clear
Length: 4 in
Material: Polyolefin