Heat Shrink Thin, .05"(1.2mm) Dia, Red

Item #: 0665016

Cat #: HSTT05-48-Q2

UPC: 074983906000

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .05" (1.2mm) diameter, red cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .05" (1.2mm) diameter, red cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983906000, HSTT05-48-Q2, PDTHSTT0548Q2

Specifications

Color: Red
Type: Heat Shrink
Length: 4 in
Color: Red
Length: 4 in
Type: Heat Shrink