1
more

ShrinkTrak Labels, 1", White, 250PK
Item #: 0665011
Cat #: 553-50039
UPC: 089306254492
$ 738.75 BX
Company wide:
0
in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, 1.0" (25.4mm), PO-X, White, 250/box
Overview
ShrinkTrak Labels, 1-Sided, Unslit, 1.0" (25.4mm), PO-X, White, 250/box
Also known as: 089306254492, 553-50039, TYN55350039
Specifications
| Length: | 1.9 in |
| Type: | Marker Sleeve, Heat Shrink |
| Material: | Polyolefin |
| Width: | 1 in |
| Color: | White |
| Length: | 1.9 in |
| Material: | Polyolefin |
| Color: | White |
| Type: | Marker Sleeve, Heat Shrink |
| Width: | 1 in |