Clockwise Transposition Section, 4" x 4"

Item #: 0664996

Cat #: F44LKT

UPC: 783510198107

$ 394.86 EA
Company wide:
0 in stock
Wireway Clockwise Transposition Section, Size/Dims: 4.00x4.00, Material/finish: Steel/Gray, For NEMA 12 Lay-In Wireway.

Overview

Wireway Clockwise Transposition Section, Size/Dims: 4.00x4.00, Material/finish: Steel/Gray, For NEMA 12 Lay-In Wireway.

HOFFMAN HOFF44LKT fittings are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.

Also known as: 783510198107, F44LKT, HOFF44LKT

Features & Benefits

  • Lay-in Hinged-Cover Transposition Sections are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in