This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Cast aluminum cover assembly available in brushed aluminum (AL), painted black (BK), and gray (GY). Provided with carpet cut-out area. Maximum load capacity 1,500 lbs. UL Listed to U.S. and Canadian safety standards to meet UL requirements under UL514A for scrub water exclusion. NOTE: Not for use on bare concrete floor applications. Gray
Overview
Cast aluminum cover assembly available in brushed aluminum (AL), painted black (BK), and gray (GY). Provided with carpet cut-out area. Maximum load capacity 1,500 lbs. UL Listed to U.S. and Canadian safety standards to meet UL requirements under UL514A for scrub water exclusion. NOTE: Not for use on bare concrete floor applications. Gray
Also known as: 786564010357, RFB119CTCGY, WMDRFB119CTCGY
Specifications
| Color: | Gray |
| Width: | 10 11/16 in |
| Height: | 12 1/2 in |
| Material: | Aluminum |
| Color: | Gray |
| Height: | 12 1/2 in |
| Width: | 10 11/16 in |
| Material: | Aluminum |