Union, 1" Explosion-Proof, Steel/Zinc

Item #: 0664907

Cat #: UNFS3

UPC: 783936010571

$ 108.35 EA
Company wide:
0 in stock
Union, 1 Inch, Steel/Zinc Electroplate, Explosion-Proof.

Overview

Union, 1 Inch, Steel/Zinc Electroplate, Explosion-Proof.
Also known as: 783936010571, UNFS3, KILUNFS3, 3 piece Nelson

Features & Benefits

  • Tapered threaded hubs (NPT) for rigid conduit and IMC
  • Telescoping components allows conduit to be inserted between fixed threaded hubs
  • Internal copper alloy grounding spring assures positive grounding
  • Close tolerance of mating parts eliminates passage of flame
  • Compact diameter allows use where conduit is closely spaced

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel