Protection Cover, IP20

Item #: 0664904

Cat #: 019001616

UPC: 662019964126

$ 5.28 EA
Company wide:
0 in stock
Documents & Guides
Protecting Cover. Type: CPUF35. Color: Gray. Spacing: 27 mm. For Use with: D 35/27.FF Power Terminal Blocks.

Overview

Protecting Cover. Type: CPUF35. Color: Gray. Spacing: 27 mm. For Use with: D 35/27.FF Power Terminal Blocks.
Also known as: 662019964126, 019001616, ENT1SNA190016R1600

Specifications

Type: Protection Strip
Color: Gray
Family / Style: Entrelec
Type: Protection Strip
Family / Style: Entrelec
Color: Gray