Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0664867

Cat #: HFD3040LA02

UPC: 786679167687

$ 4142.98 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b, Line And Load Terminals
Also known as: 786679167687, HFD3040LA02, CUTHFD3040LA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 40
Interrupt Rating AC: 65 kA