Gang Device Box

Item #: 0664852

Cat #: PSB2FW

UPC: 786776035889

$ 14.20 EA
Company wide:
0 in stock
Non-Metallic, 2-Gang, Device Box. Size: 4-7/8" Length, 4-3/4" Width, 1-3/4" Depth. PVC, Fog White.

Overview

Non-Metallic, 2-Gang, Device Box. Size: 4-7/8" Length, 4-3/4" Width, 1-3/4" Depth. PVC, Fog White.
Also known as: 786776035889, PSB2FW, WMDPSB2FW

Specifications

Color: Fog White
Material: PVC
Color: Fog White
Material: PVC