
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black, Pack of 10
Item #: 0664840
Cat #: HST0.8-9-XY
UPC: 074983107278
Call for price
Company wide:
0
in stock
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black, Pack of 10Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Expanded Insulation Diameter: .75 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 9 Inch, Package of 10 Each
Overview
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black, Pack of 10Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Expanded Insulation Diameter: .75 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 9 Inch, Package of 10 Each
Also known as: 074983107278, HST0.8-9-XY, PDTHST0.89XY
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Length: | 9 in |
| Allowable Gauge Range: | 8 - 1/0 |
| Color: | Black |
| Length: | 9 in |
| Volts AC: | 600 |
| Allowable Gauge Range: | 8 - 1/0 |