Meter Stack, 200A, Residential, 2 Socket, 3-Phase, Ringless

Item #: 0664777

Cat #: 3MM220RRL

UPC: 786849052188

$ 1635.52 EA
Company wide:
0 in stock
Documents & Guides
Residential Meter Stack Module, Ringless Style Meter Socket Covers, 3-phase, 2 Meter Sockets, 5-Jaw, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ringless Style Meter Socket Covers, 3-phase, 2 Meter Sockets, 5-Jaw, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786849052188, 3MM220RRL, CUT3MM220RRL

Specifications

Amps: 200, 800
Phase: 3
Mounting: Surface
Sockets: 2
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 200, 800
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 2
Jaws: 5