INS PP TWIN FERRULE 2X12, 2X4.00 M

Item #: 0664762
Cat #: F8010
UPC: 786210335711
$ 2.84 EA
Company wide:
0 in stock
Documents & Guides
Polypropylene Insulated Twin Ferrule, Length .906 Inches/23.0mm, Pin Length .472 Inches/12mm, Pin Diameter .150 Inches/3.8mm, Base Diameter .339 Inches/8.6mm, Conductor Range 2x12 AWG/2x4.00mm2, Color Gray, Copper, Tin Plated

Overview

Polypropylene Insulated Twin Ferrule, Length .906 Inches/23.0mm, Pin Length .472 Inches/12mm, Pin Diameter .150 Inches/3.8mm, Base Diameter .339 Inches/8.6mm, Conductor Range 2x12 AWG/2x4.00mm2, Color Gray, Copper, Tin Plated
Also known as: 786210335711, F8010, THBF8010

Specifications

Material: Copper
Color: Gray
Type: Ferrule
Material: Copper
Type: Ferrule
Color: Gray

Customer Reviews

No reviews for this product
(0)