PVC Coated Conduit Outlet Box, Explosion-Proof, (2) 3/4" Hubs

Item #: 0664747

Cat #: PRGUAL26

UPC: 784011206001

$ 393.46 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAL, Explosion-Proof, Dust-ignition proof, Raintight, Hub: (2) 3/4 Inch , Opening: 3 Inch, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring Gasket, Furnished with Internal Grounding Screw, Color Dark Grey

Overview

PVC Coated Conduit Outlet Box, Type: GUAL, Explosion-Proof, Dust-ignition proof, Raintight, Hub: (2) 3/4 Inch , Opening: 3 Inch, Body: Ferrous Metal, Cover: Copper-free Aluminum, O-Ring Gasket, Furnished with Internal Grounding Screw, Color Dark Grey

PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011206001, PRGUAL26, RRYPRGUAL26

Specifications

Diameter: 3/4 in
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 3/4 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray