3" Adjustable Reflector

Item #: 0664739

Cat #: 3004TBZ

UPC: 623961592003

Call for price
Company wide:
0 in stock
Documents & Guides
3" Adjustable Reflector, 35° Tilt, 360° Rotation, Color: Tuscan Bronze Trim with Tuscan Bronze Reflector. For use with: H36TAT & H36RTAT Housing.

Overview

3" Adjustable Reflector, 35° Tilt, 360° Rotation, Color: Tuscan Bronze Trim with Tuscan Bronze Reflector. For use with: H36TAT & H36RTAT Housing.
Also known as: 623961592003, 3004TBZ, HAL3004TBZ

Specifications

Diameter: 3 in
Type: Trim, Reflector
Color: Bronze
Angle: 35°, 360°
Diameter: 3 in
Color: Bronze
Type: Trim, Reflector
Angle: 35°, 360°