Heat Shrink Tool Heat Element, 650°F

Item #: 0664734

Cat #: HSG-P7

UPC: 074983388851

Call for price
Company wide:
0 in stock
Documents & Guides
Replacement heat element 650°F.

Overview

Replacement heat element 650°F.
Also known as: 074983388851, HSG-P7, PDTHSGP7

Specifications

Type: Heat Shrink
Type: Heat Shrink