600mmW x 42 RU x 1219mmD S-Type Network

Item #: 0664720

Cat #: S6229BA

UPC: 074983344413

Call for price
Company wide:
0 in stock
Net-Access™ S-Type Cabinet frame with top panel. Single hinge perforated front door. Split perforated rear doors open in the middle to minimize door swing footprint. No side panels, casters, cage nut rails (2 sets) and switch configured with front cable

Overview

Net-Access™ S-Type Cabinet frame with top panel. Single hinge perforated front door. Split perforated rear doors open in the middle to minimize door swing footprint. No side panels, casters, cage nut rails (2 sets) and switch configured with front cable
Also known as: 074983344413, S6229BA, PDTS6229BA

Specifications

Color: Black
Material: Steel
Type: Cabinet
Color: Black
Type: Cabinet
Material: Steel