Meter Breaker EUSERC

Item #: 0664707

Cat #: CMBE3242B225BS

UPC: 782114848920

$ 5068.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Meter Breaker EUSERC Type CH , CSR2225N main breaker,Distribution section,225A,120/240V,Ring, 32 spaces, 42 circuits, 22 kAIC,Surface mounting, Box size B, Al bus, UG feed, 4-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton Meter Breaker EUSERC Type CH , CSR2225N main breaker,Distribution section,225A,120/240V,Ring, 32 spaces, 42 circuits, 22 kAIC,Surface mounting, Box size B, Al bus, UG feed, 4-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782114848920, CMBE3242B225BS, CUTCMBE3242B225BS

Specifications

Spaces: 32
Jaws: 4
Sockets: 1
Length: 47.700 in
Width: 14.880 in
Depth: 6.300 in
Spaces: 32
Sockets: 1
Width: 14.880 in
Jaws: 4
Length: 47.700 in
Depth: 6.300 in