Unshielded Inductive Proximity Sensor

Item #: 0664705

Cat #: E59-M30C129D01-D1

UPC: 782116183814

$ 386.49 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 12-15 mm Sensing Range, 6-48V DC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Extended Frequency, N.O. by Default (Field Programmable). Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects with SmartSense Technology allowing customizable range, band sensing, nuisance metal rejection, timing delays and over/under speed detection.

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 12-15 mm Sensing Range, 6-48V DC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Extended Frequency, N.O. by Default (Field Programmable). Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects with SmartSense Technology allowing customizable range, band sensing, nuisance metal rejection, timing delays and over/under speed detection.

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 12-15 mm Sensing Range, 6-48V DC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Extended Frequency, N.O. by Default (Field Programmable). Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects with SmartSense Technology allowing customizable range, band sensing, nuisance metal rejection, timing delays and over/under speed detection.

Also known as: 782116183814, E59-M30C129D01-D1, CUTE59M30C129D01D1

Specifications

Type: Inductive, Unshielded, Proximity
Size: 30 mm
Diameter: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts DC Range: 6 - 48
Type: Inductive, Unshielded, Proximity
Diameter: 30 mm
Volts DC Range: 6 - 48
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6