Iprox Sensor

Item #: 0664704

Cat #: E59-M12C110D01-D1

UPC: 782116183272

$ 334.93 EA
Company wide:
0 in stock
Documents & Guides
C-h E59-m12c110d01-d1 12mm

Overview

C-h E59-m12c110d01-d1 12mm
Also known as: 782116183272, E59-M12C110D01-D1, CUTE59M12C110D01D1

Specifications

Size: 12 mm
Size: 12 mm