ETN E59-M30A115D01-D1 iProx Sensor

Item #: 0664703

Cat #: E59-M30A115D01-D1

UPC: 786685879482

$ 362.85 EA
Company wide:
2 in stock
Documents & Guides
30mm Iprox Clone, Dc, Sh 15mm Sn, No Micro

Overview

30mm Iprox Clone, Dc, Sh 15mm Sn, No Micro

iProx Sensor, E59, 15 mm range, Straight, 30 mm, Shielded, 360 viewable LED, M12, 300 mA at 6-48 Vdc, 4 pin, <1% sensing range, NPN/PNP auto configure, NO, 6-48 Vdc

Also known as: 786685879482, E59-M30A115D01-D1, CUTE59M30A115D01D1

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4