Eaton E59 iProx programmable inductive proximity sensor

Item #: 0664701

Cat #: E59-M12A105D01-D1

UPC: 782116183135

$ 334.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton iProx Sensor, E59, 4 mm range, Straight, 12 mm, Shielded, 360¦ viewable LED, M12, 3-wire, 300 mA at 6-48 Vdc, 4 pin, <1% sensing range, NPN/PNP auto configure, NO, 6-48 Vdc

Overview

Eaton iProx Sensor, E59, 4 mm range, Straight, 12 mm, Shielded, 360¦ viewable LED, M12, 3-wire, 300 mA at 6-48 Vdc, 4 pin, <1% sensing range, NPN/PNP auto configure, NO, 6-48 Vdc

These unique, adaptable, field-programmable sensors utilize exclusive SmartSense technologyùfeaturing an embedded microprocessorùto perform special sensing functions at extended ranges. These capabilities include programmable attributes, such as sensing range, output types, contact types, response time and noise immunity. No other sensor on the market offers such extensive programmability.

Also known as: 782116183135, E59-M12A105D01-D1, CUTE59M12A105D01D1

Specifications

Type: Inductive, IPROX, Sensor
Diameter: 12 mm
Volts DC Range: 6 - 48
Type: Inductive, IPROX, Sensor
Volts DC Range: 6 - 48
Diameter: 12 mm