2" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End

Item #: 0664617

Cat #: 2DB120

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End

Overview

2 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
Also known as: 2DB120

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Diameter: 2 in
Color: Gray
Material: PVC
Length: 20 ft
Diameter: 2 in