Eaton General purpose encapsulated transformer

Item #: 0664587

Cat #: Y48M37T30X

UPC: 786680013850

$ 13076.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 50-60 Hz, three-phase, 480 V, 380Y/220 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 ¦C rise, 30 KVA, indoor-outdoor, 84A

Overview

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 244, 50-60 Hz, three-phase, 480 V, 380Y/220 V, 2 at +2.5% FCAN, 4 at -2.5% FCBN, 115 ¦C rise, 30 KVA, indoor-outdoor, 84A

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680013850, Y48M37T30X, CUTY48M37T30X

Specifications

Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 30kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480
Volt Amps: 30kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y